Festo 161415 CPV10-M1H-5JS-M7 solenoid valve | Graybar Store
     
Festo - CPV10-M1H-5JS-M7 solenoid valve - 161415
+ / - Hover over image to Zoom
Other Views

    CPV10-M1H-5JS-M7 solenoid valve

    Manufacturer: Festo
    Manufacturer #: 161415
    SKU: 25731432
    $169.95
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Festo
    • Manufacturer # 161415
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    solenoid valve CPV10-M1H-5JS-M7 For valve terminal CPV. Valve function=5/2 bistable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=400 l/min, Operating pressure=-0,9 - 10 bar