Festo 161360 CPV14-M1H-5LS-1/8 solenoid valve | Graybar Store
     
Festo - CPV14-M1H-5LS-1/8 solenoid valve - 161360
+ / - Hover over image to Zoom
Other Views

    CPV14-M1H-5LS-1/8 solenoid valve

    Manufacturer: Festo
    Manufacturer #: 161360
    SKU: 25731812
    $119.39
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Festo
    • Manufacturer # 161360
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    solenoid valve CPV14-M1H-5LS-1/8 For valve terminal CPV. Valve function=5/2 monostable, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=800 l/min, Operating pressure=-0,9 - 10 bar