B-Line (Eaton) 1612P NEMA 4/12 Premier Series Panel, Steel, 16 x 12 in. | Graybar Store
     
B-Line (Eaton) - NEMA 4/12 Premier Series Panel, Steel, 16 x 12 in. - 1612P
+ / - Hover over image to Zoom
Other Views

    NEMA 4/12 Premier Series Panel, Steel, 16 x 12 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 1612P
    SKU: 99805305
    $47.93
    Checking Pricing
         
    Color:White
    Standard:UL 508, CUL, IEC 60529
    Thickness (Inches):0.75 in.
    Height:14 in.
    Width:10 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 1612P
    • Color White
    • Application NEMA 4/12 Premier Series Enclosure
    • Type Premier Panel
    • UNSPSC 39121321
    • Height 14 in.
    • Materials 14 Gauge Steel
    • Thickness (Inches) 0.75 in.
    • Width 10 in.
    • Standard UL 508, CUL, IEC 60529
    • SKU Spec Sheet
      1612P Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PREMIER SERIES PANEL 16X12