B-Line (Eaton) 16126-SD Type 4/12 Enclosure, Single-Solid Door, 16 x 12 x 6 in. | Graybar Store
Message Dialog
Display Update Message
17005
99805231
[
{
"catentry_id" : "396708",
"Attributes" : {
"Color_Grey":"28"
,
"Depth (Inches)_6 in.":"29"
,
"Height (Inches)_16 in.":"30"
,
"Standard_UL 508, CUL, IEC 60529":"31"
,
"Width (Inches)_12 in.":"32"
},
"DescriptiveAttributes" : {
"Application_Indoor/Outdoor":"1"
,
"Mounting Style_Wall":"2"
,
"Type_NEMA 4/12, IP66, Single Solid Door":"3"
,
"SAP Transportation Group_0001":"4"
,
"SAP Dealer Code Material Group 5_0":"5"
,
"SAP UNSPSC_39121324":"6"
,
"Brand_Electrical Enclosures":"7"
,
"Materials_Polyester Powder Coated Over Wash and Phosphate Undercoat 16 Gauge Steel":"8"
,
"SAP Delivery Unit_1":"9"
,
"Commerce SAP Alternate UOM Qty_1":"10"
,
"SKU Spec Sheet_https://static.graybar.com/content-resource/pdf/16126-sd-b-line-eaton-99805231-spec-sheet-sku-spec-sheet/6603dbf183b2aa75e378f8896499524c-763532.pdf":"11"
,
"SAP Material Type_ZSTD":"12"
,
"SAP POA_03":"13"
,
"SAP GTIN_782051091779":"14"
,
"SAP ECCN_EAR99":"15"
,
"SAP Country of Origin_US - USA":"16"
,
"SAP Country Name_USA":"17"
,
"SAP Country Code_US":"18"
,
"SAP Vendor Status_APPROVED - ALL BUSINESS":"19"
,
"CFP_NO":"20"
,
"SAP Price Unit B_1":"21"
,
"SAP Price Unit A_1":"22"
,
"SAP Price Column L_507.03":"23"
,
"SAP Price Column B_405.62":"24"
,
"SAP Price Column A_507.03":"25"
,
"SAP Unit_EA":"26"
,
"SAP Price Unit L_1":"27"
},
}
]
Type 4/12 Enclosure, Single-Solid Door, 16 x 12 x 6 in.
Manufacturer:
B-Line (Eaton)
Manufacturer #:
16126-SD
SKU:
99805231
Checking Pricing
Color:Grey
Depth (Inches):6 in.
Height (Inches):16 in.
Standard:UL 508, CUL, IEC 60529
Width (Inches):12 in.
if(typeof(addReqListsJS4_3074457345618279366) == "undefined" || addReqListsJS4_3074457345618279366 == null || !addReqListsJS4_3074457345618279366) {
addReqListsJS4_3074457345618279366 = new AddToRequisitionListsJS(
"11751",
"10551",
"-1",
"4_3074457345618279366requisitionListContent",
"4_3074457345618279366requisitionListSelect",
"4_3074457345618279366createNewListMenu",
"4_3074457345618279366listTypeMenu",
"4_3074457345618279366newListNameInput",
"4_3074457345618279366listType",
"4_3074457345618279366productAdded",
"",
"AddToRequisitionListsJS4_3074457345618279366",
"false");
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addReqListsJS4_3074457345618279366.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addReqListsJS4_3074457345618279366.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addReqListsJS4_3074457345618279366.setCatEntryId);
});
}
Add To Favorites List
if(typeof(addRFQListsJS4_3074457345618305855) == "undefined" || addRFQListsJS4_3074457345618305855 == null || !addRFQListsJS4_3074457345618305855) {
addRFQListsJS4_3074457345618305855 = new AddToRFQListsJS(
"11751",
"10551",
"-1",
"",
"4_3074457345618305855rfqListContent",
"4_3074457345618305855rfqListSelect",
"4_3074457345618305855createNewRFQListMenu",
"4_3074457345618305855newRFQListNameInput",
"4_3074457345618305855productAddedRFQ",
"",
"AddToRFQListsJS4_3074457345618305855"
);
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addRFQListsJS4_3074457345618305855.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addRFQListsJS4_3074457345618305855.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addRFQListsJS4_3074457345618305855.setCatEntryId);
});
}
Add To RFQ List
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
Product Detail:
-
Manufacturer
B-Line (Eaton)
-
Manufacturer #
16126-SD
-
Color
Grey
-
Application
Indoor/Outdoor
-
Mounting Style
Wall
-
Type
NEMA 4/12, IP66, Single Solid Door
-
UNSPSC
39121324
-
Brand
Electrical Enclosures
-
Depth (Inches)
6 in.
-
Height (Inches)
16 in.
-
Materials
Polyester Powder Coated Over Wash and Phosphate Undercoat 16 Gauge Steel
-
Width (Inches)
12 in.
-
Standard
UL 508, CUL, IEC 60529
-
SKU Spec Sheet
16126-SD Specification Sheet
16126-SD Spec Sheet
-
ECCN
EAR99
-
Country of Origin
US - USA
Product Overview:
type 4/12 single solid door enclosure, 16x12x6