B-Line (Eaton) 16126-12 Type 12 Enclosure, Steel, Wall-Mount Single Door, 16 x 12 x 6 in. | Graybar Store
     
B-Line (Eaton) - Type 12 Enclosure, Steel, Wall-Mount Single Door, 16 x 12 x 6 in. - 16126-12
+ / - Hover over image to Zoom
Other Views

    Type 12 Enclosure, Steel, Wall-Mount Single Door, 16 x 12 x 6 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 16126-12
    SKU: 88060457
    $707.09
    Checking Pricing
    Items sold in feet or each.
         
    Color:ANSI 61 Grey
    Standard:UL 508, CSA C22.2, IEC 60529
    Depth:6 in.
    Height:16 in.
    Width:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 16126-12
    • Color ANSI 61 Grey
    • Application Electrical Control and Instruments
    • Mounting Style Wall Mount
    • Type NEMA 12, IP65, Single Door
    • UNSPSC 39121324
    • Brand Electrical Enclosures
    • Depth 6 in.
    • Height 16 in.
    • Materials Polyester Powder Coated Over Wash and Phosphate Undercoat 16 Gauge Steel
    • Width 12 in.
    • Standard UL 508, CSA C22.2, IEC 60529
    • SKU Spec Sheet
      16126-12 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    type 12 single-door enclosure, 16x12x6