Bussmann (Eaton) 160LET LET Series British Style BS 88 High Speed Fuse, 160A, 240VAC/150VDC | Graybar Store
     
Bussmann (Eaton) - LET Series British Style BS 88 High Speed Fuse, 160A, 240VAC/150VDC - 160LET
+ / - Hover over image to Zoom
Other Views

    LET Series British Style BS 88 High Speed Fuse, 160A, 240VAC/150VDC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 160LET
    SKU: 97229073
    $65.52
    Checking Pricing
         
    Additional Features:Low Arc Voltage, Excellent Cycling Capacity, Excellent DC Performance, Power Loss 20 W, Interrupt Rating 200 kA (RMS Symmetrical)
    Voltage Rating:240 Vac, 150 Vdc
    Standard:UL, CE
    Amps:160 Amp
    Connection:Blade End X Blade End
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 160LET
    • Application DC Common Bus; DC Drives; Power Converters; Power Rectifiers; Reduced Voltage Starters
    • Mounting Style Stud
    • UNSPSC 39121628
    • Additional Features Low Arc Voltage, Excellent Cycling Capacity, Excellent DC Performance, Power Loss 20 W, Interrupt Rating 200 kA (RMS Symmetrical)
    • Amps 160 Amp
    • Voltage Rating 240 Vac, 150 Vdc
    • Connection Blade End X Blade End
    • Standard UL, CE
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    160A 240V High Speed BS88 Part 4 Fuse
    160A 240V High Speed BS88 Part 4 Fuse