Engineered Products 16023 Pigtail Lamp Socket, 6 in.Vertical, 150W | Graybar Store
     
Engineered Products - Pigtail Lamp Socket, 6 in.Vertical, 150W - 16023
+ / - Hover over image to Zoom
Other Views

    Pigtail Lamp Socket, 6 in.Vertical, 150W

    Manufacturer: Engineered Products
    Manufacturer #: 16023
    SKU: 25260567
    $5.73
    Checking Pricing
         
    Quick Order:Y
    Additional Features:6-Inch leads, pre-stripped 5/8 (.625)
    Use With:Incandescent
    Wattage:150 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # 16023
    • Additional Features 6-Inch leads, pre-stripped 5/8 (.625)
    • Fixture Type 6 in. Vertical
    • Wattage 150 W
    • Use With Incandescent
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Pigtail Lamp Socket