Engineered Products 16010 Deluxe Cordlight, Indoor/Outdoor Use, 100 ft., Yellow, 14/2 SJTW Round Cord, 10 ft. Centers without Plug | Graybar Store
     
Engineered Products - Deluxe Cordlight, Indoor/Outdoor Use, 100 ft., Yellow, 14/2 SJTW Round Cord, 10 ft. Centers without Plug - 16010
+ / - Hover over image to Zoom
Other Views

    Deluxe Cordlight, Indoor/Outdoor Use, 100 ft., Yellow, 14/2 SJTW Round Cord, 10 ft. Centers without Plug

    Manufacturer: Engineered Products
    Manufacturer #: 16010
    SKU: 99433200
    $137.45
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
    Color:Yellow
    Cord Type:14/2 STJW
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # 16010
    • Color Yellow
    • UNSPSC 39111500
    • Cord Type 14/2 STJW
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Yellow deluxe SJTW 14/2 100 ft. cordlight intended for severe environments and are impervious to dust, dirt, chemical vapors and other corrosive elements. Cordlight is constructed 10 ft. centers (without plug).
    • Deluxe CordLights are UL Listed. File Number: E190858. Meets all OSHA Standards
    • Meets the requirements of the 2014 National Electrical Code: Article 590.4(F)
    • Suitable for indoor and outdoor use
    • Weather-resistant lamp sockets feature rigid-mounted eyelets for hooks or wire to expedite and simplify hanging
    • Unique open and secure closure clasp on the heavy-duty Safety Cage easily facilitates bulb changes
    • A patented detent "snap-off, snap-on" fitting on the lamp socket enables quick replacement if the Safety Cage becomes damaged
    • Rated only for use with Type A23 incandescent lamp - 150-watt rating (maximum)
    • U.S. Patent Number: D.439,697