Bussmann (Eaton) 16005-4 Splicer Block, 600V, 310A, 4-Pole | Graybar Store
     
Bussmann (Eaton) - Splicer Block, 600V, 310A, 4-Pole - 16005-4
+ / - Hover over image to Zoom
Other Views

    Splicer Block, 600V, 310A, 4-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 16005-4
    SKU: 97227815
    $203.45
    Checking Pricing
         
    Amperage Rating:310 Amp
    Color:Black
    Length:6.62 in.
    Voltage Rating:600 Vac, 600 Vdc
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 16005-4
    • Color Black
    • UNSPSC 39121629
    • Amperage Rating 310 Amp
    • Length 6.62 in.
    • Materials Molded Thermoplastic
    • Voltage Rating 600 Vac, 600 Vdc
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    310A 600V Splicer 4 Pole Power Terminal Block