Hoffman (nVent) CP1616 Concept™ Enclosure Panel, Painted White, Steel, 14.2 H x 14.2 W in. | Graybar Store
     
Hoffman (nVent) - Concept™ Enclosure Panel, Painted White, Steel, 14.2 H x 14.2 W in. - CP1616
+ / - Hover over image to Zoom
Other Views

    Concept™ Enclosure Panel, Painted White, Steel, 14.2 H x 14.2 W in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: CP1616
    SKU: 94038136
    $45.47
    Checking Pricing
         
    Color:White
    Product Includes:Formed Flange
    Height:14.2 in.
    Width:10.2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # CP1616
    • Color White
    • Mounting Style Cabinet Mount
    • Type Panels
    • UNSPSC 39121324
    • Height 14.2 in.
    • Materials Steel
    • Product Includes Formed Flange
    • Width 10.2 in.
    • For Use With Concept Enclosures
    • SKU Spec Sheet
      CP1616 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Enclosure panel is 14.2 H x 14.2 inch W. CONCEPT™ enclosure series panel is painted white steel.
    • 12-Gauge Steel
    • Fits 16 x 16