Vertiv CCP1016 16 Inch D Combination Connection Pedestal | Graybar Store
     
Vertiv - 16 Inch D Combination Connection Pedestal - CCP1016
+ / - Hover over image to Zoom
Other Views

    16 Inch D Combination Connection Pedestal

    Manufacturer: Vertiv
    Manufacturer #: CCP1016
    SKU: 96018588
    $296.61
    Checking Pricing
    Items sold in feet or each.
         
    Depth:16 in.
    Height:44 in.
    Width:11 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Vertiv
    • Manufacturer # CCP1016
    • UNSPSC 26121600
    • Depth 16 in.
    • Height 44 in.
    • Width 11 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Combination connection pedestal is 11 W x 44 H x 16 inch D.
    Combination Connection Pedestal
    • Combination Connection Pedestals are made of heavy gauge mill-galvanized steel and treated with a unique finishing process for longer life
    • The pedestals contain two compartments for multiple distribution facilities
    • Multiple facilities housed in one pedestal
    • Large internal compartments
    • 180 degree access to each compartment
    • Provisions for bonding and grounding
    • Knockouts may be used until drops can be trenched
    • Multi-stage finishing process meets EPA standards and provides a tough, corrosion-resistant finish
    • Easy internal mounting of distribution equipment
    • Equipment compartments provide craft separation between facilities