Cablofil (Legrand) FASP400PG Cablofil FAS Profile Support Bracket, 16 in. | Graybar Store
Cablofil (Legrand) - Cablofil FAS Profile Support Bracket, 16 in. - FASP400PG
+ / - Hover over image to Zoom
Other Views

    Cablofil FAS Profile Support Bracket, 16 in.

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: FASP400PG
    SKU: 99420407
    $14.56
    Checking Pricing
         
    Size:16 in.
    Material Finish:Pre-Galvanized
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # FASP400PG
    • Size 16 in.
    • Application Cable Runways
    • UNSPSC 39131705
    Product Overview:
    16 inch length profile Patented FAS style attachment secures tray without nuts and bolts Can be used in trapeze for tray widths of 12 inches or wall or under floor applications Pre-Galvanized finish is for indoor use
    16 inch length profile Patented FAS style attachment secures tray without nuts and bolts Can be used in trapeze for tray widths of 12 inches or wall or under floor applications Pre-Galvanized finish is for indoor use