Werner D7116-2X0005 16 Foot D7100-2 Series Extension Ladder | Graybar Store
     
Werner - 16 Foot D7100-2 Series Extension Ladder - D7116-2X0005
+ / - Hover over image to Zoom
Other Views

    16 Foot D7100-2 Series Extension Ladder

    Manufacturer: Werner
    Manufacturer #: D7116-2X0005
    SKU: 99525381
    $392.33
    Checking Pricing
         
    Load Rating (Pound):375 lb. Load Rating
    Spread (Inches):19
    Additional Features:Closed Length 8 Feet
    Height:16 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Werner
    • Manufacturer # D7116-2X0005
    • UNSPSC 30191501
    • Additional Features Closed Length 8 Feet
    • Height 16 ft.
    • Load Rating (Pound) 375 lb. Load Rating
    • Materials Fiberglass
    • Spread (Inches) 19
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    16 foot fiberglass extension ladder has a vertical bar and 375 capacity.
    Extension Ladder
    • Size 16 ft
    • Reach Height 16 ft
    • Max Working Length 13 ft
    • Extended Length 13 ft
    • Approx. Closed Length 8 ft
    • Style Multi Section
    • Load Capacity 375 lbs
    • Type IAA Duty Rating
    • Performance Rating
    • Material Fiberglass
    • Rung Type D-Rung
    • Foot Material Slip-resistant pad
    • Number of Sections 2
    • Base Width 19 in outside shoes
    • Certifications ANSI A14.5 (2007); OSHA
    • Rails Dimension 3-5/16 in
    • Flange Dimension 1-3/16 in
    • Rung Dimension 1-5/8 in
    • Fly Width 16-1/8 in