Protective Industrial Products 16-560/XS Glove, Grey, PolyKor™ Fiber/Polyurethane, Seamless Knit Blended Glove, XS, Knit Wrist Cuff | Graybar Store
     
Protective Industrial Products - Glove, Grey, PolyKor™ Fiber/Polyurethane, Seamless Knit Blended Glove, XS, Knit Wrist Cuff - 16-560/XS
+ / - Hover over image to Zoom
Other Views

    Glove, Grey, PolyKor™ Fiber/Polyurethane, Seamless Knit Blended Glove, XS, Knit Wrist Cuff

    Manufacturer: Protective Industrial Products
    Manufacturer #: 16-560/XS
    SKU: 25718914
    $6.43
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Glove Material Type:PolyKor™ Fiber/Polyurethane
    Size:XS
    Style:Knit Wrist Cuff
    Glove Type:Seamless Knit Blended Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 16-560/XS
    • Color Grey
    • Size XS
    • Style Knit Wrist Cuff
    • Application Electronics, General Duty, Glass Cutting, Parts Assembly, Sharp Small Parts Handling, Sheet Metal Handling
    • Glove Material Type PolyKor™ Fiber/Polyurethane
    • Glove Type Seamless Knit Blended Glove
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    G-Tek® PolyKor™ Seamless Knit PolyKor™ Blended Glove with Polyurethane Coated Smooth Grip on Palm & Fingers
    Seamless construction offers increased comfort and breathability;PolyKor™ blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance;Polyurethane coated palm and fingertips for great abrasion resistance, excellent puncture resistance and outstanding wet/dry grip;Knit Wrist helps prevent dirt and debris from entering the glove;Color coded hems for easy size identification;Washable, resistant to chemicals, water, and ultraviolet light;This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (16-560V)