Triad Floors 15TCF-CW Airflow Panel, Chamfer, 1500 lb. Rated, Crystal White | Graybar Store
     
Triad Floors - Airflow Panel, Chamfer, 1500 lb. Rated, Crystal White - 15TCF-CW
+ / - Hover over image to Zoom
Other Views

    Airflow Panel, Chamfer, 1500 lb. Rated, Crystal White

    Manufacturer: Triad Floors
    Manufacturer #: 15TCF-CW
    SKU: 25308644
    $312.56
    Checking Pricing
         
    Quick Order:Y
    Color:Crystal White
    Load Rating (Pound):1500 lb. Load Rating
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Triad Floors
    • Manufacturer # 15TCF-CW
    • Color Crystal White
    • UNSPSC 30161720
    • Load Rating (Pound) 1500 lb. Load Rating
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Crystal white chamfer airflow panel for load rating capacity up to 1500 lbs.