GE Lighting F14T8/CW 15In Cool White Preheat Lamp | Graybar Store
     
GE Lighting - 15In Cool White Preheat Lamp - F14T8/CW
+ / - Hover over image to Zoom
Other Views

    15In Cool White Preheat Lamp

    Manufacturer: GE Lighting
    Manufacturer #: F14T8/CW
    SKU: 88111646
    $10.12
    Checking Pricing
         
    Rated Life (Hour):7500
    Wattage:14
    Color Temperature (Kelvin):4100
    Initial Lumens:685
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F14T8/CW
    • UNSPSC 39101605
    • Base Type G13
    • Color Temperature (Kelvin) 4100
    • Initial Lumens 685
    • Length (Inch) 15
    • Rated Life (Hour) 7500
    • Wattage 14
    • SKU Spec Sheet
      F14T8/CW Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    GE Cool White Starcoat® T8