Bussmann (Eaton) 15ET Type T High Speed Fuse, 15A, 690V | Graybar Store
     
Bussmann (Eaton) - Type T High Speed Fuse, 15A, 690V - 15ET
+ / - Hover over image to Zoom
Other Views

    Type T High Speed Fuse, 15A, 690V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 15ET
    SKU: 25791921
    $57.10
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 15ET
    • UNSPSC 39121628
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    15A 690V High Speed BS88 Part 4 Fuse
    15A 690V AC TYPE T FUSE