Leviton 1453-2I Quickwire® Toggle Switch with Ground Screw, 3-Way, 15A, 120V, Ivory | Graybar Store
     
Leviton - Quickwire® Toggle Switch with Ground Screw, 3-Way, 15A, 120V, Ivory - 1453-2I
+ / - Hover over image to Zoom
Other Views

    Quickwire® Toggle Switch with Ground Screw, 3-Way, 15A, 120V, Ivory

    Manufacturer: Leviton
    Manufacturer #: 1453-2I
    SKU: 88155944
    $2.60
    Checking Pricing
         
    Color:Ivory
    Switch Type:3-Way
    Voltage Rating:120V
    Amperage:15A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 1453-2I
    • Color Ivory
    • Amperage 15A
    • UNSPSC 39122211
    • Grade Residential
    • Switch Style Toggle Switch
    • Switch Type 3-Way
    • Voltage Rating 120V
    • SKU Spec Sheet
      1453-2I Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Quickwire® 15A 120V push in and side wired 3-way residential switch with ivory toggle and grounding screw.
    • Faster installation with combination of side wiring and Quickwire® push-in wiring
    • Terminal screws accept up to No. 12 AWG copper or copper-clad wire
    • Quickwire® push-in terminals accept No. 14 AWG solid copper wire only