Leviton 1203-LHI 15A Extra Heavy Duty Industrial 3-Way Lighted-Handle Toggle AC Quiet Switch, Ivory | Graybar Store
     
Leviton - 15A Extra Heavy Duty Industrial 3-Way Lighted-Handle Toggle AC Quiet Switch, Ivory - 1203-LHI
+ / - Hover over image to Zoom
Other Views

    15A Extra Heavy Duty Industrial 3-Way Lighted-Handle Toggle AC Quiet Switch, Ivory

    Manufacturer: Leviton
    Manufacturer #: 1203-LHI
    SKU: 88311384
    $65.03
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:120V
    Color:Ivory
    Switch Type:3-Way
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 1203-LHI
    • Color Ivory
    • Amperage 15A
    • UNSPSC 39122211
    • Switch Type 3-Way
    • Voltage Rating 120V
    • SKU Spec Sheet
      1203-LHI Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Extra heavy duty 15A 120V back and side-wired 3-way self-grounding lighted-handle (illuminated OFF) toggle AC quiet switch with ivory toggle.
    Leviton's Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance. Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability.