Hubbell Wiring Device - Kellems HBL5235 Straight Blade Clock Hanger Receptacle With Plate, 15A, 125V, Stainless, Brown | Graybar Store
     
Hubbell Wiring Device - Kellems - Straight Blade Clock Hanger Receptacle With Plate, 15A, 125V, Stainless, Brown - HBL5235
+ / - Hover over image to Zoom
Other Views

    Straight Blade Clock Hanger Receptacle With Plate, 15A, 125V, Stainless, Brown

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5235
    SKU: 88127050
    $56.81
    Checking Pricing
         
    Color:Brass and Black
    NEMA Rating:NEMA 5-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5235
    • Color Brass and Black
    • UNSPSC 39121406
    • NEMA Rating NEMA 5-15R
    Product Overview:
    Straight Blade Clock Hanger Receptacle With Plate, 15A, 125V, 2P3W, NEMA 5-15R, Stainless, Brown
    Standard: NEMA WD1 and WD5, UL 498