Pass and Seymour (Legrand) 1594-TC2M Portable GFCI, 15A, 125V, 2 ft. Tri-Cord Connector, Manual Reset | Graybar Store
     
Pass and Seymour (Legrand) - Portable GFCI, 15A, 125V, 2 ft. Tri-Cord Connector, Manual Reset - 1594-TC2M
+ / - Hover over image to Zoom
Other Views

    Portable GFCI, 15A, 125V, 2 ft. Tri-Cord Connector, Manual Reset

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 1594-TC2M
    SKU: 25477544
    $63.40
    Checking Pricing
         
    Amperage Rating:15
    Connection:60Hz
    Frequency Rating:60 Hz
    Length:10.3 in.
    Material:Thermoplastic
    Standard:UL 943/498
    Voltage Rating:125
    Number of Poles:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 1594-TC2M
    • Application Commercial
    • Type Portable GFCI Plug
    • UNSPSC 39121633
    • Amperage Rating 15
    • Length 10.3 in.
    • Material Thermoplastic
    • Voltage Rating 125
    • Connection 60Hz
    • Frequency Rating 60 Hz
    • Standard UL 943/498
    • SKU Spec Sheet
      1594-TC2M Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    • Number of Poles 2
    • Product Height 2.9 in.
    • Product Width 3.5 in.
    Product Overview:
    Portable Ground Fault Circuit Interrupter, 15amp 125volt, 2' Tri-Cord Connector, Manual Reset
    Portable Ground Fault Circuit Interrupter, 15amp 125volt, 2' Tri-Cord Connector, Manual Reset