Festo 15901 MFH-5-1/4-B solenoid valve | Graybar Store
     
Festo - MFH-5-1/4-B solenoid valve - 15901
+ / - Hover over image to Zoom
Other Views

    MFH-5-1/4-B solenoid valve

    Manufacturer: Festo
    Manufacturer #: 15901
    SKU: 25738200
    $159.66
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Festo
    • Manufacturer # 15901
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    solenoid valve MFH-5-1/4-B With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Width=32 mm, Standard nominal flow rate=1300 l/min, Operating pressure=2 - 10 bar