Bridgeport Fittings 159-DC Watertight Hub, Zinc Die Cast, Insulated 105°C, Rigid/IMC Conduit, 3-1/2 in. | Graybar Store
     
Bridgeport Fittings - Watertight Hub, Zinc Die Cast, Insulated 105°C, Rigid/IMC Conduit, 3-1/2 in. - 159-DC
+ / - Hover over image to Zoom
Other Views

    Watertight Hub, Zinc Die Cast, Insulated 105°C, Rigid/IMC Conduit, 3-1/2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 159-DC
    SKU: 88031355
    $64.40
    Checking Pricing
         
    Size:3-1/2 in.
    Additional Features:UL Type 4 Water Tight
    Standard:UL, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 159-DC
    • Size 3-1/2 in.
    • UNSPSC 39121311
    • Additional Features UL Type 4 Water Tight
    • Materials Die Cast Zinc
    Product Overview:
    Threaded Hub, Zinc Die Cast, Size 3 1/2 Inch
    To secure threaded rigid service entrance conduit to box or enclosure. Insulated throat rated 105 degree c. UL listed Type 4 - Watertight. Suitable for Aluminum and Steel Rigid Conduit