Engineered Products 15815 Octi-Junction Box Cover, Porcelain Lamp Holder Included, Compatible with ProSeries Medium Base Utility Luminaires | Graybar Store
     
Engineered Products - Octi-Junction Box Cover, Porcelain Lamp Holder Included, Compatible with ProSeries Medium Base Utility Luminaires - 15815
+ / - Hover over image to Zoom
Other Views

    Octi-Junction Box Cover, Porcelain Lamp Holder Included, Compatible with ProSeries Medium Base Utility Luminaires

    Manufacturer: Engineered Products
    Manufacturer #: 15815
    SKU: 25700604
    $5.85
    Checking Pricing
         
    Quick Order:Y
    Material:Brass
    Product Includes:Porcelain Lamp Holder
    Use With:Proseries Medium Base Utility Luminaire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # 15815
    • Product Includes Porcelain Lamp Holder
    • Material Brass
    • Use With Proseries Medium Base Utility Luminaire
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    ProSeries™ Luminaire Accessories
    Suitable for wet locations where high-pressure wash-down is required;UV resistant, high impact, “corrosion resistant” construction;Integrated Octi-Junction Box™ Cover:Porcelain encased “corrosion resistant” nickel-plated brass screw shell;Screw shell is recessed to accommodate high profile compact fluorescent or incandescent lamps. Rated for a 150-watt incandescent lamp, maximum;“Captive” set screw and posi-stop detent expedites luminaire installation;18 Cubic Inch Octi-Junction Box:Meets requirements of the the 2017 National Electrical Code: Articles 314.15, 314.16(A)(2), 314.17(C), 410.10(A), 410.104(A), 547.5(C)(1) and (2) and 547.8(A) and (B);Provides extra junction box capacity for an additional power circuit;Easy to install;uses eight (8) mounting brackets that are “in-line” with the 1/2 and 3/4 trade size knockouts;eliminates a 2 x 4 stub-in by the installer;Optional impact resistant quarter-turn Safety Cage attaches to the Octi-Junction Box without tools;The 18 Cubic Inch Octi-Junction Box and the optional Safety Cage are made from Polybutylene Terephthalate (PBT) material