Ideal Industries 158051 Identifiers for VDV Series | Graybar Store
Ideal Industries - Identifiers for VDV Series - 158051
+ / - Hover over image to Zoom
Other Views

    Identifiers for VDV Series

    Manufacturer: Ideal Industries
    Manufacturer #: 158051
    SKU: 25652740
    $65.55
    Checking Pricing
         
    Kit Includes:24 identifiers
    Standard:RoHS Compliant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 158051
    • Application Locates and identifiesup to 24 8P8C RJ-45 jack/port locations from a single centralized drop location
    • Type RJ-45 Identifiers
    • UNSPSC 41113740
    • Brand VDV
    • Kit Includes 24 identifiers
    • Standard RoHS Compliant
    • ECCN EAR99
    • Country of Origin MY - Malaysia
    Product Overview:
    Identifiers for VDV Series
    Kit of 24 x RJ45 identifiers (#1 - #24). Multiple identifiers simplify cable labelling at the patch panel