Engineered Products 15800B Vaporproof Fixture, GU24, Polybutylene Terephthalate, 150W | Graybar Store
     
Engineered Products - Vaporproof Fixture, GU24, Polybutylene Terephthalate, 150W - 15800B
+ / - Hover over image to Zoom
Other Views

    Vaporproof Fixture, GU24, Polybutylene Terephthalate, 150W

    Manufacturer: Engineered Products
    Manufacturer #: 15800B
    SKU: 25655441
    $28.29
    Checking Pricing
         
    Quick Order:Y
    Additional Features:18 Cubic Inch Octi-Junction Bo
    Material:Polybutylene Terephthalate
    Wattage:150 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # 15800B
    • Additional Features 18 Cubic Inch Octi-Junction Bo
    • Lamp Type GU24
    • Wattage 150 W
    • Material Polybutylene Terephthalate
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    ProSeries Utility Light (Bulk) - Glass Globe with Safety Cage