Engineered Products 15800 Proseries™ Utility Light, Wet Location Rated, Edison Base, Rated for 150W Incandescent Lamp, Standard Glass Globe | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Engineered Products - Proseries™ Utility Light, Wet Location Rated, Edison Base, Rated for 150W Incandescent Lamp, Standard Glass Globe - 15800
+ / - Hover over image to Zoom
Other Views

    Proseries™ Utility Light, Wet Location Rated, Edison Base, Rated for 150W Incandescent Lamp, Standard Glass Globe

    Manufacturer: Engineered Products
    Manufacturer #: 15800
    SKU: 25655440
    $30.46
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # 15800
    • UNSPSC 39111521
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    EPCO, Utility Light Fixture, ProSeries, Wet Location, Wattage: 150 WTT, Lamp Type: Incandescent, Number Of Lamps: 1, Material: Polybutylene Terephthalate (Octi-Junction Box),Porcelain (Encased),Glass (Globe), Mounting: Box Mount, Width: 5.5 IN, Height: 9.5 IN, Compatibility: Incandescent,Non-Metallic Wiring Systems, Knockout Size: 1/2,3/4 IN