Protective Industrial Products 158-2-18/10 Glove, Black with Orange, Natural Rubber, Rubber Insulating Glove, 10, Contour Cuff, Rolled Cuff | Graybar Store
     
Protective Industrial Products - Glove, Black with Orange, Natural Rubber, Rubber Insulating Glove, 10, Contour Cuff, Rolled Cuff - 158-2-18/10
+ / - Hover over image to Zoom
Other Views

    Glove, Black with Orange, Natural Rubber, Rubber Insulating Glove, 10, Contour Cuff, Rolled Cuff

    Manufacturer: Protective Industrial Products
    Manufacturer #: 158-2-18/10
    SKU: 25471978
    $207.06
    Checking Pricing
         
    Quick Order:Y
    Color:Black, Orange
    Glove Material Type:Natural Rubber
    Size:10
    Style:Contour Cuff, Rolled Cuff
    Glove Type:Rubber Insulating Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 158-2-18/10
    • Color Black, Orange
    • Size 10
    • Style Contour Cuff, Rolled Cuff
    • Application Electrical Contractors, Hybrid Automotive Repair/Service/Manufacturing, Industrial Plant Maintenance, Power Generation, Utility
    • Glove Material Type Natural Rubber
    • Glove Type Rubber Insulating Glove
    • ECCN EAR99
    • Country of Origin MY - Malaysia
    Product Overview:
    NOVAX® Class 2 Rubber Insulating Glove with Contour Cuff - 18
    Contoured shape reduces hand fatigue;Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability;Contour cuff for increased mobility and comfort on the job;Silicone free;Individually numbered for traceability and stamped with factory manufacturing date;Meet ANSI/ASTM D120 standard and NFPA 70E for use around electrical hazards and arc flash protection