Engineered Products 15752 Tiger™ Temporary Light, Metal Halide, Type O, 400W, Pulse Start Ballast, 4000K | Graybar Store
     
Engineered Products - Tiger™ Temporary Light, Metal Halide, Type O, 400W, Pulse Start Ballast, 4000K - 15752
+ / - Hover over image to Zoom
Other Views

    Tiger™ Temporary Light, Metal Halide, Type O, 400W, Pulse Start Ballast, 4000K

    Manufacturer: Engineered Products
    Manufacturer #: 15752
    SKU: 25686015
    $52.43
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # 15752
    • UNSPSC 39101614
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    EPCO, Metal Halide Lamp, TIGER 400 HID, Damp Location, Style: TIGER 400 HID, Wattage: 400 WTT, Voltage Rating: 120 V, Amperage Rating: 3.25 AMP, Lumens: 38000 LM, Color Temperature: 4000 K, Color Rendering Index (Cri): 60, Ballast Type: Pulse-Start, Average Life: 15000 HR