Engineered Products 15730 Temporary Led Luminaire, LED, 100W, 120 to 277Vac, 18 AWG SJT, 6 ft., 1 per Package | Graybar Store
     
Engineered Products - Temporary Led Luminaire, LED, 100W, 120 to 277Vac, 18 AWG SJT, 6 ft., 1 per Package - 15730
+ / - Hover over image to Zoom
Other Views

    Temporary Led Luminaire, LED, 100W, 120 to 277Vac, 18 AWG SJT, 6 ft., 1 per Package

    Manufacturer: Engineered Products
    Manufacturer #: 15730
    SKU: 25875835
    $182.99
    Checking Pricing
         
    Quick Order:Y
    For Use on Lamp Type:LED
    Wattage:100 W
    Voltage Rating:120/277V
    Cord Type:18 AWG SJT
    Cable Length (Feet):6.0
    Use With:100 W LED
    Packaging:1 per Package
    Additional Features:High Power LED Light Source
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # 15730
    • Cable Length (Feet) 6.0
    • Additional Features High Power LED Light Source
    • Cord Type 18 AWG SJT
    • For Use on Lamp Type LED
    • Lamp Type LED
    • Wattage 100 W
    • Packaging 1 per Package
    • Use With 100 W LED
    • Voltage Rating 120/277V
    • ECCN EAR99
    Product Overview:
    TIGER 100-Watt Temporary LED Luminaire