Bussmann (Eaton) 15600-06-21 Automotive ATC Fuse Panel, 100A, 32V, 6-Position | Graybar Store
     
Bussmann (Eaton) - Automotive ATC Fuse Panel, 100A, 32V, 6-Position - 15600-06-21
+ / - Hover over image to Zoom
Other Views

    Automotive ATC Fuse Panel, 100A, 32V, 6-Position

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 15600-06-21
    SKU: 97229018
    $37.44
    Checking Pricing
         
    Additional Features:Single Stud, Long Base, Number of Fuse Positions 6, Wire Size 16 To 12 AWG, Temperature Rating -20 To 150 Deg F
    Amps:30A
    Material:Black Thermoplastic
    Voltage Rating:32 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 15600-06-21
    • Mounting Style Surface
    • UNSPSC 39121629
    • Additional Features Single Stud, Long Base, Number of Fuse Positions 6, Wire Size 16 To 12 AWG, Temperature Rating -20 To 150 Deg F
    • Amps 30A
    • Fuse Dimension 2.47 In Length
    • Material Black Thermoplastic
    • Voltage Rating 32 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    100A 32V Automotive 6 Position ATC Fuse Panel, Long Base
    100A 32V Automotive 6 Position ATC Fuse Panel, Long Base