Salisbury 156-4/10 Glove, Red/Orange, Leather, Leather Protector Glove, 10, Straight Cuff | Graybar Store
     
Salisbury - Glove, Red/Orange, Leather, Leather Protector Glove, 10, Straight Cuff - 156-4/10
+ / - Hover over image to Zoom
Other Views

    Glove, Red/Orange, Leather, Leather Protector Glove, 10, Straight Cuff

    Manufacturer: Salisbury
    Manufacturer #: 156-4/10
    SKU: 88231789
    $112.99
    Checking Pricing
         
    Quick Order:Y
    Color:Red/Orange
    Glove Material Type:Leather
    Size:10
    Style:Straight Cuff
    Glove Type:Leather Protector Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # 156-4/10
    • Color Red/Orange
    • Size 10
    • Style Straight Cuff
    • Application Mechanical Protection
    • Glove Material Type Leather
    • Glove Type Leather Protector Glove
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    156 Premium Series - 4 inch