Bussmann (Eaton) 155GXQSJD200E Fuse, 200A, 15.5kV | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Bussmann (Eaton) - Fuse, 200A, 15.5kV - 155GXQSJD200E
+ / - Hover over image to Zoom
Other Views

    Fuse, 200A, 15.5kV

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 155GXQSJD200E
    SKU: 25619317
    $2,080.98
    Checking Pricing
         
    Amps:200A
    Standard:Contact factory
    Voltage Rating:15.5KV
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 155GXQSJD200E
    • Application Substations/utility transmission & distribution
    • UNSPSC 39121626
    • Amps 200A
    • Fuse Type Fuse
    • Voltage Rating 15.5KV
    • Standard Contact factory
    • ECCN EAR99
    • Country of Origin GB - United Kingdom
    Product Overview:
    Fuse, 200E A, 15.5 kV
    Fuse, 200E A, 15.5 kV