Bussmann (Eaton) 15.5CAVH0.5E Medium Voltage Potential Transformer Fuse With Striker Pin, E-Rated, 0.5A, 15.5kV, 80kA | Graybar Store
     
Bussmann (Eaton) - Medium Voltage Potential Transformer Fuse With Striker Pin, E-Rated, 0.5A, 15.5kV, 80kA - 15.5CAVH0.5E
+ / - Hover over image to Zoom
Other Views

    Medium Voltage Potential Transformer Fuse With Striker Pin, E-Rated, 0.5A, 15.5kV, 80kA

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 15.5CAVH0.5E
    SKU: 99973711
    $386.08
    Checking Pricing
         
    Amps:0.5A
    Connection:Ferrule End X Ferrule End
    Interrupt Rating:80 kA
    Voltage Rating:15.5 kV
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 15.5CAVH0.5E
    • UNSPSC 39121626
    • Amps 0.5A
    • Voltage Rating 15.5 kV
    • Connection Ferrule End X Ferrule End
    • Interrupt Rating 80 kA
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    15.5KV 0.5E AMP XFMR FUSE
    15.5KV 0.5E AMP XFMR FUSE