Klein Tools 1550-44 Pocket Knife, 6-1/8 in. | Graybar Store
     
Klein Tools - Pocket Knife, 6-1/8 in. - 1550-44
+ / - Hover over image to Zoom
Other Views

    Pocket Knife, 6-1/8 in.

    Manufacturer: Klein Tools
    Manufacturer #: 1550-44
    SKU: 88152481
    $40.88
    Checking Pricing
         
    Blade Length (Inches):2-5/8 in.
    Blade Type:Stainless Steel Blade
    Handle Length (Inches):3-1/2 in.
    Tool Application:Heavy-Duty Line Work
    Additional Features:Extra-large curved sheepfoot slitting-blade 2-5/8'' (67 mm) long.
    Length Closed (Inches):4 in.
    Length:6-1/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 1550-44
    • Application Pocket knife ideal for heavy-duty line work.
    • Type Pocket Knives - One Blade
    • UNSPSC 27111504
    • Additional Features Extra-large curved sheepfoot slitting-blade 2-5/8'' (67 mm) long.
    • Blade Length (Inches) 2-5/8 in.
    • Blade Type Stainless Steel Blade
    Product Overview:
    Pocket Knife Steel 2-5/8'' Sheepfoot, Extra-large curved sheepfoot slitting-blade 2-5/8'' (67 mm) long.