Protective Industrial Products 155-2-14/9 Glove, Black with Orange, Natural Rubber, Rubber Insulating Glove, 9, Rolled Cuff | Graybar Store
Message Dialog
Display Update Message
102540
25472044
[
{
"catentry_id" : "727773",
"Attributes" : {
"Quick Order_Y":"7"
,
"Color_Black with Orange":"24"
,
"Glove Material Type_Natural Rubber":"25"
,
"Size_9":"26"
,
"Style_Rolled Cuff":"27"
,
"Glove Type_Rubber Insulating Glove":"28"
},
"DescriptiveAttributes" : {
"Application_Electrical Contractors, Hybrid Automobile Manufacturing, Hybrid Automotive Repair/Service, Industrial Plant Maintenance, Power Generation, Utility":"1"
,
"SAP Transportation Group_0001":"2"
,
"SAP Dealer Code Material Group 5_0":"3"
,
"SAP Delivery Unit_1":"4"
,
"Commerce SAP Alternate UOM Qty_1":"5"
,
"Item Group_Glove":"6"
,
"SAP Material Type_ZSTD":"8"
,
"SAP POA_02":"9"
,
"SAP GTIN_616314058813":"10"
,
"SAP ECCN_EAR99":"11"
,
"SAP Country of Origin_MY - Malaysia":"12"
,
"SAP Country Name_Malaysia":"13"
,
"SAP Country Code_MY":"14"
,
"SAP Vendor Status_APPROVED - ALL BUSINESS":"15"
,
"CFP_NO":"16"
,
"SAP Price Unit B_1":"17"
,
"SAP Price Unit A_1":"18"
,
"SAP Price Column L_172.7":"19"
,
"SAP Price Column B_172.7":"20"
,
"SAP Price Column A_172.7":"21"
,
"SAP Unit_EA":"22"
,
"SAP Price Unit L_1":"23"
},
}
]
Glove, Black with Orange, Natural Rubber, Rubber Insulating Glove, 9, Rolled Cuff
Manufacturer:
Protective Industrial Products
Manufacturer #:
155-2-14/9
SKU:
25472044
Checking Pricing
Quick Order:Y
Color:Black with Orange
Glove Material Type:Natural Rubber
Size:9
Style:Rolled Cuff
Glove Type:Rubber Insulating Glove
if(typeof(addReqListsJS4_3074457345618279366) == "undefined" || addReqListsJS4_3074457345618279366 == null || !addReqListsJS4_3074457345618279366) {
addReqListsJS4_3074457345618279366 = new AddToRequisitionListsJS(
"11751",
"10551",
"-1",
"4_3074457345618279366requisitionListContent",
"4_3074457345618279366requisitionListSelect",
"4_3074457345618279366createNewListMenu",
"4_3074457345618279366listTypeMenu",
"4_3074457345618279366newListNameInput",
"4_3074457345618279366listType",
"4_3074457345618279366productAdded",
"",
"AddToRequisitionListsJS4_3074457345618279366",
"false");
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addReqListsJS4_3074457345618279366.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addReqListsJS4_3074457345618279366.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addReqListsJS4_3074457345618279366.setCatEntryId);
});
}
Add To Favorites List
if(typeof(addRFQListsJS4_3074457345618305855) == "undefined" || addRFQListsJS4_3074457345618305855 == null || !addRFQListsJS4_3074457345618305855) {
addRFQListsJS4_3074457345618305855 = new AddToRFQListsJS(
"11751",
"10551",
"-1",
"",
"4_3074457345618305855rfqListContent",
"4_3074457345618305855rfqListSelect",
"4_3074457345618305855createNewRFQListMenu",
"4_3074457345618305855newRFQListNameInput",
"4_3074457345618305855productAddedRFQ",
"",
"AddToRFQListsJS4_3074457345618305855"
);
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addRFQListsJS4_3074457345618305855.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addRFQListsJS4_3074457345618305855.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addRFQListsJS4_3074457345618305855.setCatEntryId);
});
}
Add To RFQ List
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
Product Detail:
Manufacturer
Protective Industrial Products
Manufacturer #
155-2-14/9
Color
Black with Orange
Size
9
Style
Rolled Cuff
Application
Electrical Contractors, Hybrid Automobile Manufacturing, Hybrid Automotive Repair/Service, Industrial Plant Maintenance, Power Generation, Utility
Glove Material Type
Natural Rubber
Glove Type
Rubber Insulating Glove
ECCN
EAR99
Country of Origin
MY - Malaysia
Product Overview:
NOVAX® Class 2 Rubber Insulating Glove with Straight Cuff - 14
Contoured shape reduces hand fatigue;Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability;Silicone free;Individually numbered for traceability and stamped with factory manufacturing date;Meet ANSI/ASTM D120 standard and NFPA 70E for use around electrical hazards and arc flash protection