Molex 1547GCM Super-Safeway® Ground Fault Monitoring Connector, 15A, 125V, 2P3W, NEMA 5-15R | Graybar Store
     
Molex - Super-Safeway® Ground Fault Monitoring Connector, 15A, 125V, 2P3W, NEMA 5-15R - 1547GCM
+ / - Hover over image to Zoom
Other Views

    Super-Safeway® Ground Fault Monitoring Connector, 15A, 125V, 2P3W, NEMA 5-15R

    Manufacturer: Molex
    Manufacturer #: 1547GCM
    SKU: 97192095
    $63.49
    Checking Pricing
         
    Amperage:15A
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 1547GCM
    • Amperage 15A
    • UNSPSC 39121400
    • Voltage Rating 125V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Super-Safeway® Ground Fault Monitoring Connector, 15A, 125V, 2P3W, NEMA 5-15R