Phoenix Contact 1542952 Sensor/Actuator Plug, Screw Connection, 4-Position, M12 SPEEDCON, A-Coded | Graybar Store
     
Phoenix Contact - Sensor/Actuator Plug, Screw Connection, 4-Position, M12 SPEEDCON, A-Coded - 1542952
+ / - Hover over image to Zoom
Other Views

    Sensor/Actuator Plug, Screw Connection, 4-Position, M12 SPEEDCON, A-Coded

    Manufacturer: Phoenix Contact
    Manufacturer #: 1542952
    SKU: 25501132
    $16.27
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Torque (Inch per Pound):0.4 Nm (M12 knurl)
    Alternate Manufacturer Part No.:SACC-MS-4CON-PG 7-M SCO
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1542952
    • UNSPSC 39121413
    • Alternate Manufacturer Part No. SACC-MS-4CON-PG 7-M SCO
    • Torque (Inch per Pound) 0.4 Nm (M12 knurl)
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Sensor/actuator plug, male, straight, 4-pos., M12 SPEEDCON, A-coded, screw connection, metal knurl, cable screw connection Pg7