Kichler Lighting 15384BKT Landscape Lighting, LED, Black, 12V, 35W | Graybar Store
     
Kichler Lighting - Landscape Lighting, LED, Black, 12V, 35W - 15384BKT
+ / - Hover over image to Zoom
Other Views

    Landscape Lighting, LED, Black, 12V, 35W

    Manufacturer: Kichler Lighting
    Manufacturer #: 15384BKT
    SKU: 99938616
    $93.31
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Voltage Rating:12 V
    Wattage:35 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 15384BKT
    • Color Black
    • Lamp Type LED
    • Wattage 35 W
    • Voltage Rating 12 V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    12V Accent Light - 1 Light BKT