Kichler Lighting 15384AZT Landscape Lights, LED, Bronze, 12V, 35W | Graybar Store
     
Kichler Lighting - Landscape Lights, LED, Bronze, 12V, 35W - 15384AZT
+ / - Hover over image to Zoom
Other Views

    Landscape Lights, LED, Bronze, 12V, 35W

    Manufacturer: Kichler Lighting
    Manufacturer #: 15384AZT
    SKU: 99444101
    $93.31
    Checking Pricing
         
    Quick Order:Y
    Color:Bronze
    Voltage Rating:12V
    Wattage:35 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 15384AZT
    • Color Bronze
    • Lamp Type LED
    • Wattage 35 W
    • Voltage Rating 12V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Accent 1-Lt 12V 15384AZT (Textured Architectural Bronze)