Festo 153319 QSM-M7-4-I push-in fitting | Graybar Store
     
Festo - QSM-M7-4-I push-in fitting - 153319
+ / - Hover over image to Zoom
Other Views

    QSM-M7-4-I push-in fitting

    Manufacturer: Festo
    Manufacturer #: 153319
    SKU: 25733359
    $1.90
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Festo
    • Manufacturer # 153319
    • ECCN EAR99
    • Country of Origin JP - Japan
    Product Overview:
    push-in fitting QSM-M7-4-I male thread with internal hexagon socket. Size=Mini, Nominal size=3,1 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=10