Chatsworth 15323-724 Heavy Duty Wall-Mount Equipment Rack, 40 RMU, 23 in. W (584.2 mm) x 24 in. D (609.6 mm), Black | Graybar Store
     
Chatsworth - Heavy Duty Wall-Mount Equipment Rack, 40 RMU, 23 in. W (584.2 mm) x 24 in. D (609.6 mm), Black - 15323-724
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Wall-Mount Equipment Rack, 40 RMU, 23 in. W (584.2 mm) x 24 in. D (609.6 mm), Black

    Manufacturer: Chatsworth
    Manufacturer #: 15323-724
    SKU: 96049550
    $648.77
    Checking Pricing
    Items sold in feet or each.
         
    Color:Black
    Rack Units:40
    Mounting Hole Type:#12-24
    Quick Order:Y
    Additional Features:Holds up to 350 lb (158.8 Kg) when Securely Mounted to Wall or Backboard, Rack-Mount Spaces are Marked and Numbered
    Product Includes:(50) #12-24 Mounting Screws
    Depth:24 in.
    Height:76.2 in.
    Width:23 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 15323-724
    • Color Black
    • Mounting Style Wall Mount
    • Type Wall Mount Equipment Rack
    • Rack Units 40
    • UNSPSC 31162309
    • Additional Features Holds up to 350 lb (158.8 Kg) when Securely Mounted to Wall or Backboard, Rack-Mount Spaces are Marked and Numbered
    • Depth 24 in.
    • Height 76.2 in.
    • Mounting Hole Type #12-24
    • Product Includes (50) #12-24 Mounting Screws
    • Width 23 in.
    • SKU Spec Sheet
      15323-724 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Heavy Duty Wall-Mount Equipment Rack
    Heavy Duty Wall-Mount Equipment Rack:
    • Quick and easy assembly
    • 12-24 roll formed threads on 5/8-5/8-1/2 inch spacing both sides
    • Rack-mount spaces are marked and numbered
    • Made of high-strength lightweight aluminum
    • Includes (50) #12-24 mounting screws
    • Holds up to 350 pounds when securely mounted to wall or backboard