Chatsworth 15321-718 Heavy Duty Wall-Mount Equipment Rack, 40 RMU, 19 in. W (482.6 mm) x 18 in. D (457.2 mm), Black | Graybar Store
     
Chatsworth - Heavy Duty Wall-Mount Equipment Rack, 40 RMU, 19 in. W (482.6 mm) x 18 in. D (457.2 mm), Black - 15321-718
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Wall-Mount Equipment Rack, 40 RMU, 19 in. W (482.6 mm) x 18 in. D (457.2 mm), Black

    Manufacturer: Chatsworth
    Manufacturer #: 15321-718
    SKU: 96049528
    $582.45
    Checking Pricing
    Items sold in feet or each.
         
    Color:Black
    Rack Units:40
    Mounting Hole Type:#12-24
    Quick Order:Y
    Additional Features:Holds up to 350 lb (158.8 Kg) when Securely Mounted to Wall or Backboard, Rack-Mount Spaces are Marked and Numbered
    Channel Dimensions (Inches):40 U x 19 in. H x 18 in. W
    Product Includes:(50) #12-24 Mounting Screws
    Depth:18 in.
    Height:76.2 in.
    Width:19 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 15321-718
    • Color Black
    • Mounting Style Wall Mount
    • Type Wall Mount Equipment Rack
    • Rack Units 40
    • UNSPSC 31162309
    • Additional Features Holds up to 350 lb (158.8 Kg) when Securely Mounted to Wall or Backboard, Rack-Mount Spaces are Marked and Numbered
    • Channel Dimensions (Inches) 40 U x 19 in. H x 18 in. W
    • Depth 18 in.
    • Height 76.2 in.
    • Mounting Hole Type #12-24
    • Product Includes (50) #12-24 Mounting Screws
    • Width 19 in.
    • SKU Spec Sheet
      15321-718 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Heavy Duty Wall-Mount Equipment Rack
    Mounting heavy equipment in a wall-mounted rack is no longer a problem. The 24 in. (610 mm) depth allows larger equipment to be wall-mounted. Quick and easy assembly has been engineered to save you valuable installation time.

    Key Feature and Benefits
    •12-24 roll-formed threads on 5/8 in. -5/8 in. -1/2 in. (15.9 mm -15.9 mm - 12.7 mm) spacing, both sides
    •Rack-mount spaces are marked and numbered
    •Made of high-strength, lightweight aluminum
    •Includes (50) #12-24 mounting screws. Black painted racks ship with black screws; other racks ship with zinc screws
    •Holds up to 350 lb (158.8 kg) when securely mounted to wall or backboard