Chatsworth 15254-701 ServerRackRail, Adjustable, 72 H x 35.43 in. D, Black | Graybar Store
     
Chatsworth - ServerRackRail, Adjustable, 72 H x 35.43 in. D, Black - 15254-701
+ / - Hover over image to Zoom
Other Views

    ServerRackRail, Adjustable, 72 H x 35.43 in. D, Black

    Manufacturer: Chatsworth
    Manufacturer #: 15254-701
    SKU: 25541625
    $1,145.42
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 15254-701
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Black adjustable rail ServerRack has square punched mounting holes, is 35.43 inches deep and 72 inches high. ServerRack rails can adjust from 15 to 41.33 inches. Rack provides the stability of an enclosure with easy access to equipment.
    Adjustable Rail ServerRack:
    • For indoor use only in environmentally controlled areas
    • Square Punched mounting holes
    • Load Capacity 2204 pounds, evenly distributed
    • Two ground connections are located at front and rear
    • One ground terminal block is included with the rack
    • Material Steel
    • Construction Welded front and rear, bolted assembly
    • Finish Epoxy-polyester hybrid power coat paint
    ServerRack includes:
    • (2) mounting frames
    • (4) horizontal braces
    • (2) front mounting rails
    • (1) top-mount cable tray
    • (1) 7 RU cable guide
    • Assembly hardware
    • (1) two mounting hole ground terminal block
    • Antioxidant joint compound
    • (50) #12-24 cage nuts and screws