Phoenix Contact 1523434 Flush-Type Connector, Universal, 4-Position, Socket, Straight, Cable Length 0.5 m | Graybar Store
     
Phoenix Contact - Flush-Type Connector, Universal, 4-Position, Socket, Straight, Cable Length 0.5 m - 1523434
+ / - Hover over image to Zoom
Other Views

    Flush-Type Connector, Universal, 4-Position, Socket, Straight, Cable Length 0.5 m

    Manufacturer: Phoenix Contact
    Manufacturer #: 1523434
    SKU: 25272113
    $26.43
    Checking Pricing
         
    Mount Type:Front Mount
    Torque (Inch per Pound):3 Nm ... 4 Nm (Installation-side)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1523434
    • Mount Type Front Mount
    • Torque (Inch per Pound) 3 Nm ... 4 Nm (Installation-side)
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Flush-type connector, Universal, 4-position, Socket, straight, M12-SPEEDCON, A-coded, Front mounting, M16 x 1.5, Individual wires, cable length: 0.5 m