L. H. Dottie 1523 CLC Small Poly Ziptop Utility Pouch | Graybar Store
     
L. H. Dottie - CLC Small Poly Ziptop Utility Pouch - 1523
+ / - Hover over image to Zoom
Other Views

    CLC Small Poly Ziptop Utility Pouch

    Manufacturer: L. H. Dottie
    Manufacturer #: 1523
    SKU: 25805025
    $37.68
    Checking Pricing
         
    Additional Features:Features: Heavy-Duty
    Closure Type:Zipper
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 1523
    • Color Black
    • Type Small Poly Ziptop Utility Pouch
    • UNSPSC 24111507
    • Additional Features Features: Heavy-Duty
    • Brand CLC
    • Closure Type Zipper
    • Materials Polyester Fabric
    • ECCN EAR99
    Product Overview:
    CLC Small Poly Ziptop Utility Pouch