Phoenix Contact 1521601 Sensor/Actuator Connector, Insulation Displacement Connection, 4-Position, Socket Straight M12, A-Coded, Diameter 4mm to 8mm | Graybar Store
     
Phoenix Contact - Sensor/Actuator Connector, Insulation Displacement Connection, 4-Position, Socket Straight M12, A-Coded, Diameter 4mm to 8mm - 1521601
+ / - Hover over image to Zoom
Other Views

    Sensor/Actuator Connector, Insulation Displacement Connection, 4-Position, Socket Straight M12, A-Coded, Diameter 4mm to 8mm

    Manufacturer: Phoenix Contact
    Manufacturer #: 1521601
    SKU: 25203078
    $15.82
    Checking Pricing
         
    Quick Order:Y
    Torque (Inch per Pound):0.4 Nm (M12 knurl)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1521601
    • UNSPSC 39121413
    • Torque (Inch per Pound) 0.4 Nm (M12 knurl)
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Sensor/actuator connector, 4-position, Socket straight M12 SPEEDCON, A-coded, Insulation displacement connection, knurl material: Zinc die-cast, nickel-plated, external cable diameter 4 mm ... 8 mm