Chatsworth 15216-715 Adjustable QuadraRack™ 4-Post Rack, 22.64 to 28.54 in. Mounting Channel, Black, 51 RU | Graybar Store
     
Chatsworth - Adjustable QuadraRack™ 4-Post Rack, 22.64 to 28.54 in. Mounting Channel, Black, 51 RU - 15216-715
+ / - Hover over image to Zoom
Other Views

    Adjustable QuadraRack™ 4-Post Rack, 22.64 to 28.54 in. Mounting Channel, Black, 51 RU

    Manufacturer: Chatsworth
    Manufacturer #: 15216-715
    SKU: 25093355
    $876.07
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 15216-715
    • UNSPSC 31162309
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Black adjustable QuadraRack™ supports rack-mount equipment in 51 rack units. QuadraRack™ has threaded #12-24 mounting holes with the mounting channel adjusting from 22.64 to 28.54 inches.
    Adjustable QuadraRack™:
    • Four-post frame with square-punched mounting holes used to support 19 inch wide rack-mount network, computer server and data storage equipment and shelves
    • For indoor use only, in environmentally controlled areas; may not be used outdoors, in industrial or harsh environments, or in plenum spaces
    • Includes: (2) mounting frames, (4) horizontal braces, Assembly hardware, Two Mounting Hole Ground Terminal Block and Antioxidant Joint Compound, (50) #12-24 screws.
    • Front and rear pairs of C-shaped equipment mounting channels
    • Adjustable depth at assembly, 5.91 inch front-to-rear in fixed .98 inch increments
    • 19 inch wide, EIA-310-D compliant hole pattern
    • 1-3/4 inch high rack-mount unit
    • Universal hole pattern, 5/8-5/8-1/2 inch vertical hole spacing
    • Threaded #12-24 equipment mounting holes
    • Rack-mount units are marked and numbered bottom-to-top on the channels
    • Load capacity: 2000 lb of equipment, evenly distributed
    • Rack components are bonded together during assembly in accordance with industry standards
    • (2) ground connections (two pairs of M6 studs on 5/8 inch centers) are located at the front and rear of the rack on the bottom center of the frame
    • Certifications: 19 Inch W, EIA-310-D compliant
    • Material: Steel
    • Construction: Welded front and rear frame, bolted assembly
    • Finish: Epoxy-polyester hybrid powder coat paint