Phoenix Contact 1521591 1521591 | Graybar Store
     
Phoenix Contact - 1521591 - 1521591
+ / - Hover over image to Zoom
Other Views

    1521591

    Manufacturer: Phoenix Contact
    Manufacturer #: 1521591
    SKU: 25122066
    $15.35
    Checking Pricing
         
    Additional Features:Flexible: connectors for on-site assembly; Insulation displacement connection: innovative and time-saving assembly without
    Voltage Rating:250 V
    Temp. Rating:-25 to 80 â°C
    Connections:M12
    Diameter:4 to 8 mm
    Material:Copper/Tin (Contact); Nickel-Plated Zinc (Knurl); Nickel/Gold (Contact Surface); Nitrile Rubber
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1521591
    • Connections M12
    • UNSPSC 39121413
    • Additional Features Flexible: connectors for on-site assembly; Insulation displacement connection: innovative and time-saving assembly without
    • Temp. Rating -25 to 80 â°C
    • Material Copper/Tin (Contact); Nickel-Plated Zinc (Knurl); Nickel/Gold (Contact Surface); Nitrile Rubber
    • Voltage Rating 250 V
    • Diameter 4 to 8 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    4-Position Straight Plug, Sensor/Actuator Connector, M12, Copper/Tin Contact, Nickel/Gold Contact Surface, Nitrile Rubber Sealing, Polyamide Grip Body, Thermoplastic Polyurethane Contact Carrier, Temp. Rating: -25 to 80° C, 250V, Diameter: 4 to 8 mm