Phoenix Contact 1520039 Sensor/Actuator Flush-Type Socket, 5-Position, M12-SPEEDCON, A-Coded, Front/Screw Mount, M16 Thread | Graybar Store
     
Phoenix Contact - Sensor/Actuator Flush-Type Socket, 5-Position, M12-SPEEDCON, A-Coded, Front/Screw Mount, M16 Thread - 1520039
+ / - Hover over image to Zoom
Other Views

    Sensor/Actuator Flush-Type Socket, 5-Position, M12-SPEEDCON, A-Coded, Front/Screw Mount, M16 Thread

    Manufacturer: Phoenix Contact
    Manufacturer #: 1520039
    SKU: 25261918
    $31.02
    Checking Pricing
         
    Mount Type:Front Mount
    Torque (Inch per Pound):3 Nm ... 4 Nm (Installation-side)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1520039
    • UNSPSC 26121600
    • Mount Type Front Mount
    • Torque (Inch per Pound) 3 Nm ... 4 Nm (Installation-side)
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Sensor/Actuator flush-type socket, 5-pos., M12-SPEEDCON, A-coded, front/screw mounting with M16 thread, with 0.5 m TPE litz wire, 5 x 0.25 mm²